Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
86.30.0.024.0000 Finder Relays, Plug-In Mult-Volt On Pulse/On Delay Time
MFG Item Number
86.30.0.024.0000

86.30.0.024.0000 Finder Relays, Plug-In Mult-Volt On Pulse/On Delay Time

MFG Item Number
86.30.0.024.0000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
86.30.0.024.0000
Plug-In Mult-Volt On Pulse/On Delay Time

Series Information

Specifications

Specifications
Manufacturer Part Number 86.30.0.024.0000
Manufacturer Finder
Family Series Finder Relays
Description Plug-In Multi-Voltage On Pulse/On Delay Timer Module, 12V-24V AC/DC coil, 1.5s to 100h.
Coil Voltage 12-24 VAC, 12-24 VDC
Nominal Coil Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
AC Voltage 12-24 VAC
DC Voltage 12-24 VDC
Protection Rating IP20
Approvals CE, cURus
Net Weight 0.05 lbs
Gross Weight 0.05 lbs