Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86

Eiko Lamps

86

Eiko Lamps
LAMP, WEDGE T1-3/4 6.3V .20A .40MSCP
MFG Item Number
86
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
86
LAMP, WEDGE T1-3/4 6.3V .20A .40MSCP

Series Information

Specifications

Specifications
Manufacturer Part Number 86
Manufacturer Eiko
Family Series Eiko Lamps
Description LAMP, WEDGE T1-3/4 6.3V .20A .40MSCP 20,000ALH C2F FILAMENT
Type Miniature
Voltage 6.3 V
Shape T1.75 Tubular
Base W2.1x4.9d Sub-Miniature Wedge
Life Span 20,000 Hrs
Net Weight 0.018 lbs
Gross Weight 0.018 lbs