86000000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86000000

Werma Visual Signaling Devices

86000000

Werma Visual Signaling Devices
WIN master 5VDC BK
MFG Item Number
86000000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
86000000
WIN master 5VDC BK

Series Information

Specifications

Specifications
Manufacturer Part Number 86000000
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description WIN master 5VDC BK
Accessory Type WiFi Element
For Use With Werma KombiSIGN 71
Comments WIN Master
Net Weight 0 lbs
Gross Weight 0 lbs