8601100000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8601100000

Schneider HVAC Valves

8601100000

Schneider HVAC Valves
Actuator, Electric, Mod, NSR, 24
Item Number
8601100000
MFG Item Number
106438
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
8601100000
Actuator, Electric, Mod, NSR, 24

Series Information

Specifications

Specifications
Manufacturer Part Number 106438
Manufacturer Schneider
Family Series Schneider HVAC Valves
Description Actuator, Electric, Mod, NSR, 24 VAC, 15 Nm, Rotary, IP54
Control Signal Proportional 0-10 VDC, Proportional 0-20 mA, Proportional 2-10 VDC, Proportional 4-20 mA
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC
Media Temperature 5-131 °F
Manual Operation No
Net Weight 1.49 lbs
Gross Weight 2.11 lbs