Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86018 Brady Signs & Signage, B302-10X14-WG-O-RECYCLE ENVIRONMENT S

MFG Item Number
86018

86018 Brady Signs & Signage, B302-10X14-WG-O-RECYCLE ENVIRONMENT S

MFG Item Number
86018
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
86018
B302-10X14-WG-O-RECYCLE ENVIRONMENT S

Series Information

Specifications

Specifications
Manufacturer Part Number 86018
Manufacturer Brady
Family Series Brady Signs & Signage
Description Recyclable Metals Only Sign, 10 H x 14 W x 0.006 D, Polyester
Type Office/Facility Signs
Background Color White
Legend Recyclable Aluminum Cans Only
Material Polyester
Material Description Self-Sticking
Language English
Height 14 "
Width 10 "
Net Weight 0.06 lbs
Gross Weight 0.06 lbs