Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86020

King Innovation Tape

86020

King Innovation Tape
Teflon Thread Tape, 1/2in.x520in.,
MFG Item Number
86020
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
86020
Teflon Thread Tape, 1/2in.x520in.,

Series Information

Specifications

Specifications
Manufacturer Part Number 86020
Manufacturer King Innovation
Family Series King Innovation Tape
Description Teflon Thread Tape, 1/2in.x520in., Meets Mil. Spec T-27730
Type Teflon Tape
Length 43 '
Color White
Number of Rolls 1
Width 0.5 "
Approvals UL
Operating Temperature 500 °F
Net Weight 0.025 lbs
Gross Weight 0.025 lbs