86023
Murrelektronik Transformers, MET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86023

Murrelektronik Transformers, MET Series

86023

Murrelektronik Transformers, MET Series
Met 1-Phase Safety Transformer, P:
MFG Item Number
86023
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, MET Series
Item #
86023
Met 1-Phase Safety Transformer, P:

MET Series Information

Specifications

Specifications
Manufacturer Part Number 86023
Manufacturer Murrelektronik
Product Series MET
Family Series Murrelektronik Transformers, MET Series
Description Met 1-Phase Safety Transformer, P: 500Va In: 230Vac+/- 5pct. Out: 24Vac
Phase 1
Type Control and Safety Isolating
VA Rating 500 VA
Primary Voltage 230 V
Secondary Voltage 24 V
Enclosed No
Mounting Fixed Hole
Operating Temperature -4-140 °F
Cover Included No
Approvals CE, cURus
Net Weight 17.5926 lbs
Gross Weight 17.5926 lbs