MET Series Information
| Manufacturer Part Number | 86025 |
|---|---|
| Manufacturer | Murrelektronik |
| Product Series | MET |
| Family Series | Murrelektronik Transformers, MET Series |
| Description | Met 1-Phase Control And Isolation Transformer, P: 500Va In: 240-415Vac Out: 110-110-20Vac |
| Phase | 1 |
| Type | Control and Safety Isolating |
| VA Rating | 500 VA |
| Primary Voltage | 240 V, 415 V |
| Secondary Voltage | 110 V, 240 V |
| Enclosed | No |
| Mounting | Fixed Hole |
| Operating Temperature | -4-140 °F |
| Cover Included | No |
| Approvals | CE, cURus |
| Net Weight | 17.9674 lbs |
| Gross Weight | 17.9674 lbs |