86035
Brady Labels, B-302 Polyester Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86035

Brady Labels, B-302 Polyester Series

86035

Brady Labels, B-302 Polyester Series
B302-3.5X5-YK-O-5/PK-CAU-PINCH POINTS
MFG Item Number
86035
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-302 Polyester Series
Item #
86035
B302-3.5X5-YK-O-5/PK-CAU-PINCH POINTS

B-302 Polyester Series Information


Specifications

Specifications
Manufacturer Part Number 86035
Manufacturer Brady
Product Series B-302 Polyester
Family Series Brady Labels, B-302 Polyester Series
Description Pinch Points, 3.5 H x 5 Wx 0.006 D, Pack of 5 Labels
Material Type Polyester
Adhesive Yes
Finish Gloss
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Temperature Range: -40-230 °F
Label Height 3.5 "
Label Width 5 "
Language English
Legend Caution Pinch Points
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.0031 lbs