86054
Murrelektronik Transformers, MET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86054 Murrelektronik Transformers, MET Series, Met 1-Phase Safety Transformer, P:

MFG Item Number
86054

86054 Murrelektronik Transformers, MET Series, Met 1-Phase Safety Transformer, P:

MFG Item Number
86054
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, MET Series
Item #
86054
Met 1-Phase Safety Transformer, P:

MET Series Information

Specifications

Specifications
Manufacturer Part Number 86054
Manufacturer Murrelektronik
Product Series MET
Family Series Murrelektronik Transformers, MET Series
Description Met 1-Phase Safety Transformer, P: 1000Va In: 400Vac+/- 5pct. Out: 24Vac
Phase 1
Type Control and Safety Isolating
VA Rating 1,000 VA
Primary Voltage 400 V
Secondary Voltage 24 V
Enclosed No
Mounting Fixed Hole
Operating Temperature -4-140 °F
Cover Included No
Approvals CE, cURus
Net Weight 31.9665 lbs
Gross Weight 31.9665 lbs