86064022

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86064022

Werma Signaling Devices

86064022

Werma Signaling Devices
WIN slave control KS 71 24VAC/DC BK
MFG Item Number
86064022
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, Series
Item #
86064022
WIN slave control KS 71 24VAC/DC BK

Series Information

Specifications

Specifications
Manufacturer Part Number 86064022
Manufacturer Werma
Family Series Werma Signaling Devices
Description WIN slave control KS 71 24VAC/DC BK
Accessory Type WIN Slave Control
Net Weight 0.1938 lbs
Gross Weight 0.2205 lbs