86084002

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86084002

Werma Visual Signaling Devices

86084002

Werma Visual Signaling Devices
WIN slave KombiSIGN 70 24VAC/DC BK
MFG Item Number
86084002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
86084002
WIN slave KombiSIGN 70 24VAC/DC BK

Series Information

Specifications

Specifications
Manufacturer Part Number 86084002
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description WIN slave KombiSIGN 70 24VAC/DC BK
Accessory Type WiFi Element
For Use With Werma KombiSIGN 70
Comments WIN Slave
Net Weight 0 lbs
Gross Weight 0 lbs