Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86101 MARS Cable Ties, 4 BLACK STD TIE 100PK

MFG Item Number
86101

86101 MARS Cable Ties, 4 BLACK STD TIE 100PK

MFG Item Number
86101
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Series
Item #
86101
4 BLACK STD TIE 100PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86101
Manufacturer MARS
Family Series MARS Cable Ties
Description 4 BLACK STD TIE 100PK
Nominal Length 4 "
Tensile Strength (lb) 18 lbs
Type General Purpose
Material Nylon
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs