86102
MARS Cable Ties, Duct Strap Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86102 MARS Cable Ties, Duct Strap Series, 24 BLK DUCT STRAP (50PK)

MFG Item Number
86102

86102 MARS Cable Ties, Duct Strap Series, 24 BLK DUCT STRAP (50PK)

MFG Item Number
86102
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Duct Strap Series
Item #
86102
24 BLK DUCT STRAP (50PK)

Duct Strap Series Information


Specifications

Specifications
Manufacturer Part Number 86102
Manufacturer MARS
Product Series Duct Strap
Family Series MARS Cable Ties, Duct Strap Series
Description 24 BLK DUCT STRAP (50PK)
Nominal Length 24 "
Tensile Strength (lb) 175 lbs
Type Duct Straps
Material Nylon
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs