8610W
Eaton Plugs & Receptacles, Hospital Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8610W Eaton Plugs & Receptacles, Hospital Grade Series, Recp HG Sgl 15A 250V 2P3W Str B/Swire WH

MFG Item Number
8610W

8610W Eaton Plugs & Receptacles, Hospital Grade Series, Recp HG Sgl 15A 250V 2P3W Str B/Swire WH

MFG Item Number
8610W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Hospital Grade Series
Item #
8610W
Recp HG Sgl 15A 250V 2P3W Str B/Swire WH

Hospital Grade Series Information


Specifications

Specifications
Manufacturer Part Number 8610W
Manufacturer Eaton
Product Series Hospital Grade
Family Series Eaton Plugs & Receptacles, Hospital Grade Series
Description Eaton Arrow Hart extra heavy-duty hospital grade single receptacle, 14-10 AWG, 15A, Healthcare, Flush, 250V, Back and side, White, Brass, High-impact nylon, Glass-filled nylon, 6-15R, Single, Screw, Nylon, Core pack
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Connection Type Receptacle
NEMA Configuration 6-15R
Color White
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs