86110
Murrelektronik Transformers, MET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86110

Murrelektronik Transformers, MET Series

86110

Murrelektronik Transformers, MET Series
Met 1-Phase Control And Isolation
MFG Item Number
86110
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, MET Series
Item #
86110
Met 1-Phase Control And Isolation

MET Series Information

Specifications

Specifications
Manufacturer Part Number 86110
Manufacturer Murrelektronik
Product Series MET
Family Series Murrelektronik Transformers, MET Series
Description Met 1-Phase Control And Isolation Transformer, P: 4000Va In: 230Vac+/- 5pct. Out: 230Vac
Phase 1
Type Control and Safety Isolating
VA Rating 4,000 VA
Primary Voltage 230 V
Secondary Voltage 230 V
Enclosed No
Mounting Fixed Hole
Operating Temperature -4-140 °F
Cover Included No
Approvals CE, cURus
Net Weight 70.5467 lbs
Gross Weight 70.5467 lbs