86116
MARS Cable Ties, Wire Ties Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86116 MARS Cable Ties, Wire Ties Series, 8 NATURAL TIE 1000PK

MFG Item Number
86116

86116 MARS Cable Ties, Wire Ties Series, 8 NATURAL TIE 1000PK

MFG Item Number
86116
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Wire Ties Series
Item #
86116
8 NATURAL TIE 1000PK

Wire Ties Series Information


Specifications

Specifications
Manufacturer Part Number 86116
Manufacturer MARS
Product Series Wire Ties
Family Series MARS Cable Ties, Wire Ties Series
Description 8 NATURAL TIE 1000PK
Nominal Length 8 "
Tensile Strength (lb) 40 lbs
Type General Purpose
Material Nylon
Color Natural
Net Weight 0 lbs
Gross Weight 0 lbs