86119
MARS Cable Ties, Wire Ties Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86119 MARS Cable Ties, Wire Ties Series, 11 BLACK STD TIE 500PK

MFG Item Number
86119

86119 MARS Cable Ties, Wire Ties Series, 11 BLACK STD TIE 500PK

MFG Item Number
86119
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Wire Ties Series
Item #
86119
11 BLACK STD TIE 500PK

Wire Ties Series Information


Specifications

Specifications
Manufacturer Part Number 86119
Manufacturer MARS
Product Series Wire Ties
Family Series MARS Cable Ties, Wire Ties Series
Description 11 BLACK STD TIE 500PK
Nominal Length 11 "
Tensile Strength (lb) 50 lbs
Type General Purpose
Material Nylon
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs