86128
MARS Cable Ties, Duct Strap Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86128 MARS Cable Ties, Duct Strap Series, 36 DUCT STRAP 50PK

MFG Item Number
86128

86128 MARS Cable Ties, Duct Strap Series, 36 DUCT STRAP 50PK

MFG Item Number
86128
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Duct Strap Series
Item #
86128
36 DUCT STRAP 50PK

Duct Strap Series Information


Specifications

Specifications
Manufacturer Part Number 86128
Manufacturer MARS
Product Series Duct Strap
Family Series MARS Cable Ties, Duct Strap Series
Description 36 DUCT STRAP 50PK
Nominal Length 36 "
Tensile Strength (lb) 175 lbs
Type Duct Straps
Material Nylon
Color Natural
Net Weight 0 lbs
Gross Weight 0 lbs