Series Information
| Manufacturer Part Number | 86140 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Transformers |
| Description | Mts 1-Phase Control And Isolation Transformer, P: 25Va In: 208...550Vac Out: 2X115Vac, For |
| Phase | 1 |
| Type | Control and Safety Isolating |
| VA Rating | 25 VA |
| Primary Voltage | 208 V, 230 V, 380 V, 400 V, 420 V, 440 V, 460 V, 480 V, 500 V, 525 V, 550 V |
| Secondary Voltage | 115 V, 230 V |
| Enclosed | No |
| Mounting | Fixed Hole |
| Operating Temperature | -4-140 °F |
| Cover Included | No |
| Approvals | CE, cURus |
| Net Weight | 2.2046 lbs |
| Gross Weight | 2.2046 lbs |