86153
MARS Cable Ties, Wire Ties Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86153 MARS Cable Ties, Wire Ties Series, 14 UV BLK CABLE TIE 120LB 100P

MFG Item Number
86153

86153 MARS Cable Ties, Wire Ties Series, 14 UV BLK CABLE TIE 120LB 100P

MFG Item Number
86153
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Wire Ties Series
Item #
86153
14 UV BLK CABLE TIE 120LB 100P

Wire Ties Series Information


Specifications

Specifications
Manufacturer Part Number 86153
Manufacturer MARS
Product Series Wire Ties
Family Series MARS Cable Ties, Wire Ties Series
Description 14 UV BLK CABLE TIE 120LB 100P
Nominal Length 14 "
Tensile Strength (lb) 120 lbs
Type General Purpose
Material Nylon
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs