86157
MARS Cable Ties, Wire Ties Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86157 MARS Cable Ties, Wire Ties Series, 14 MTG TIE NAT 100PK 50LB

MFG Item Number
86157

86157 MARS Cable Ties, Wire Ties Series, 14 MTG TIE NAT 100PK 50LB

MFG Item Number
86157
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Wire Ties Series
Item #
86157
14 MTG TIE NAT 100PK 50LB

Wire Ties Series Information


Specifications

Specifications
Manufacturer Part Number 86157
Manufacturer MARS
Product Series Wire Ties
Family Series MARS Cable Ties, Wire Ties Series
Description 14 MTG TIE NAT 100PK 50LB
Nominal Length 14 "
Tensile Strength (lb) 50 lbs
Type Screw Mount
Material Nylon
Color Natural
Net Weight 0 lbs
Gross Weight 0 lbs