B-302 Polyester Series Information
| Manufacturer Part Number | 86180 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-302 Polyester |
| Family Series | Brady Labels, B-302 Polyester Series |
| Description | Chemical, Biohazard Hazardous Material Labels - Self-Sticking Polyester, Spanish |
| Material Type | Polyester |
| Adhesive | Yes |
| Finish | Gloss |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Temperature Range: -40-230 °F |
| Language | Spanish |
| Legend | Cuidado Se |
| Approvals | OSHA |
| Net Weight | 0 lbs |
| Gross Weight | 0.0031 lbs |