86184
MARS Tape, PVC Electrical Tape Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86184

MARS Tape, PVC Electrical Tape Series

86184

MARS Tape, PVC Electrical Tape Series
3/4 X 66ft. PVC ELEC TAPE BLACK
MFG Item Number
86184
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, PVC Electrical Tape Series
Item #
86184
3/4 X 66ft. PVC ELEC TAPE BLACK

PVC Electrical Tape Series Information

PVC electrical tape provides excellent adhesion to aluminum and copper conductors and plastic and rubber insulations where quick identification is most needed. Due to its primary use in low temperatures, it can be stretched to conform to any shape without breaking. UL listed and CSA approved. PVC electrical tape is designed for general splicing and as a protective outer jacket. Flame retardant and cold and weather resistant. UL listed and CSA approved.

Specifications

Specifications
Manufacturer Part Number 86184
Manufacturer MARS
Product Series PVC Electrical Tape
Family Series MARS Tape, PVC Electrical Tape Series
Description 3/4 X 66ft. PVC ELEC TAPE BLACK
Type Electrical Tape
Length 66 '
Color Black
Number of Rolls 1
Width 0.2 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs