8618714-12FS
Eaton's B-Line series Enclosures, Type 12/13 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8618714-12FS Eaton's B-Line series Enclosures, Type 12/13 Series, 8618714-12FS

MFG Item Number
78205183018

8618714-12FS Eaton's B-Line series Enclosures, Type 12/13 Series, 8618714-12FS

MFG Item Number
78205183018
Item Number
8618714-12FS
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 12/13 Series
Item #
8618714-12FS
8618714-12FS

Type 12/13 Series Information

  • Provides Housing for Electrical Controls and Instruments
  • Protects Against Circulating Dust, Falling Dirt and More
  • Steel Enclosures
  • IP65
Cooper B‑Line NEMA Type 12 JIC, single‑door, double‑door and large panel enclosures are engineered for indoor applications to help provide a degree of protection against circulating dust, falling dirt and dripping non‑corrosive liquids, and NEMA Type 13 panel enclosures for indoor applications to help provide a degree of protection against dust, spraying of water, oil and noncorrosive coolant.

Specifications

Specifications
Manufacturer Part Number 78205183018
Manufacturer Eaton's B-Line series
Product Series Type 12/13
Family Series Eaton's B-Line series Enclosures, Type 12/13 Series
Description 8618714-12FS
Material Steel
Composition Metallic
NEMA Rating NEMA 12
Number of Doors 5
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Panel Included No
Nominal Height 86 "
Nominal Width 187 "
Nominal Depth 14 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 2067.335 lbs
Alternatives
WA86M5E
WA86M5E
Wiegmann Enclosures, WA-E Series