B-302 Polyester Series Information
| Manufacturer Part Number | 86188 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-302 Polyester |
| Family Series | Brady Labels, B-302 Polyester Series |
| Description | WEAR EYE PROTECTION WHEN USING LASER, Pack of 5 Labels |
| Material Type | Polyester |
| Adhesive | Yes |
| Finish | Gloss |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Temperature Range: -40-230 °F |
| Language | English |
| Legend | Caution Wear Eye Protection When Using Laser |
| Approvals | OSHA |
| Net Weight | 0 lbs |
| Gross Weight | 0.0031 lbs |