862-482

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

862-482 Wago Wire & Cable, 862 Series, Comb-style jumper bar

MFG Item Number
8620482

862-482 Wago Wire & Cable, 862 Series, Comb-style jumper bar

MFG Item Number
8620482
Item Number
862-482
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, 862 Series
Item #
862-482
Comb-style jumper bar

862 Series Information

  • Push in Cage Clamps
  • Optional Automatic Grounding Contact
  • Snap‑In Mounting Feet
  • Push‑Buttons For Easy Installation
WAGO's 862 Series Chassis‑Mount Terminal Strips were developed specifically to minimize wiring costs, while accommodating requirements for flexible mounting, multiple connection points and easy usage.

Specifications

Specifications
Manufacturer Part Number 8620482
Manufacturer Wago
Product Series 862
Family Series Wago Wire & Cable, 862 Series
Description Comb-style jumper bar
Type Comb
Number of Pieces 1
Number of Poles 2
Comments Insulated; Black
Net Weight 0.015 lbs
Gross Weight 0.013 lbs