Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86209

MARS Terminals

86209

MARS Terminals
QDI 12-10 .250 FEM INSUL 8PK
MFG Item Number
86209
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
86209
QDI 12-10 .250 FEM INSUL 8PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86209
Manufacturer MARS
Family Series MARS Terminals
Description QDI 12-10 .250 FEM INSUL 8PK
Terminal Type Disconnect - Female
Wire Size Range 12-10 AWG
Insulated Insulated
Color Orange
Stud Size 1/4 "
Maximum Temperature 221 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs