Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86223

Brady Signs & Signage

86223

Brady Signs & Signage
B302-3.5X5-WG-O-5/PK-EQUIPMENT/OEM
MFG Item Number
86223
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
86223
B302-3.5X5-WG-O-5/PK-EQUIPMENT/OEM

Series Information

Specifications

Specifications
Manufacturer Part Number 86223
Manufacturer Brady
Family Series Brady Signs & Signage
Description Equipment/oem labels Sign, 3.5 H x 5 W x 0.006 D
Type Safety Signs, Warning Signs
Material Polyester
Material Description Self-Sticking
Language English
Height 5 "
Width 3.5 "
Net Weight 0 lbs
Gross Weight 0.0031 lbs