Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Hole Making, Hole Saw Series
86232
Cully-Minerallac Hole Making, Hole Saw Series
2in. HOLE SAW BiM VP (AV32)
This item cannot be canceled or returned
Description
Hole Making, Hole Saw Series
2in. HOLE SAW BiM VP (AV32)
Hole Saw Series Information
- Positive Rake Teeth Provide Better Chip Clearance
- Variable Pitch Teeth Reduces Friction and Heat
Hole saws are cylindrical cups with a serrated edge to cut various sizes of holes in a variety of materials.
Specifications
Specifications
| Manufacturer Part Number |
86232 |
| Manufacturer |
Cully-Minerallac |
| Product Series |
Hole Saw |
| Family Series |
Cully-Minerallac Hole Making, Hole Saw Series |
| Description |
2in. HOLE SAW BiM VP (AV32) |
| Hole Size |
2 " |
| Material |
Bimetal |
| Depth |
1-1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
86232
Cully-Minerallac Hole Making, Hole Saw Series