8624
Thomas & Betts Couplers, 8120 Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8624

Thomas & Betts Couplers, 8120 Series Series

8624

Thomas & Betts Couplers, 8120 Series Series
2 SSCR. COUPLING
MFG Item Number
8624
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Couplers, 8120 Series Series
Item #
8624
2 SSCR. COUPLING

8120 Series Series Information

Specifications

Specifications
Manufacturer Part Number 8624
Manufacturer Thomas & Betts
Product Series 8120 Series
Family Series Thomas & Betts Couplers, 8120 Series Series
Description 2 Inch Set Screw Coupling Steel for Use with Rigid/IMC Conduit
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Set-Screw
Trade Size 2 "
Composition Steel
Insulated Throat No
Hazardous Location No
Approvals CSA, UL
Net Weight 1.19 lbs
Gross Weight 1.19 lbs
Alternatives
165
165
Eaton's Crouse-Hinds series Couplers, CP Series