Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86251 MARS Terminals, RI 22-18 #8STD 11/64 ID 20PK

MFG Item Number
86251

86251 MARS Terminals, RI 22-18 #8STD 11/64 ID 20PK

MFG Item Number
86251
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
86251
RI 22-18 #8STD 11/64 ID 20PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86251
Manufacturer MARS
Family Series MARS Terminals
Description RI 22-18 #8STD 11/64 ID 20PK
Terminal Type Ring
Wire Size Range 22-18 AWG
Insulated Insulated
Color Red
Stud Size #8
Maximum Temperature 221 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs