Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86253 MARS Terminals, RI 16-14 #6STD 9/64 ID 20PK

MFG Item Number
86253

86253 MARS Terminals, RI 16-14 #6STD 9/64 ID 20PK

MFG Item Number
86253
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
86253
RI 16-14 #6STD 9/64 ID 20PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86253
Manufacturer MARS
Family Series MARS Terminals
Description RI 16-14 #6STD 9/64 ID 20PK
Terminal Type Ring
Wire Size Range 16-14 AWG
Insulated Insulated
Color Red
Stud Size #6
Maximum Temperature 221 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs