Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86260 MARS Terminals, RI 12-10 1/4STD 17/64 ID 12PK

MFG Item Number
86260

86260 MARS Terminals, RI 12-10 1/4STD 17/64 ID 12PK

MFG Item Number
86260
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
86260
RI 12-10 1/4STD 17/64 ID 12PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86260
Manufacturer MARS
Family Series MARS Terminals
Description RI 12-10 1/4STD 17/64 ID 12PK
Terminal Type Ring
Wire Size Range 12-10 AWG
Insulated Insulated
Color Red
Stud Size 1/4 "
Maximum Temperature 221 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs