Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 86265 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | DANGER Hands In Sign, 7 H x 10 W x 0.006 D |
| Type | Warning Signs |
| Header | Danger |
| Legend | Hands In |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 10 " |
| Width | 7 " |
| Net Weight | 0 lbs |
| Gross Weight | 0.0031 lbs |