Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86275 MARS Terminals, RNI 12-10 1/4STD 17/64 ID 15PK

MFG Item Number
86275

86275 MARS Terminals, RNI 12-10 1/4STD 17/64 ID 15PK

MFG Item Number
86275
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
86275
RNI 12-10 1/4STD 17/64 ID 15PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86275
Manufacturer MARS
Family Series MARS Terminals
Description RNI 12-10 1/4STD 17/64 ID 15PK
Terminal Type Ring
Wire Size Range 22-18 AWG, 12-10 AWG
Insulated Non-Insulated
Stud Size #10
Maximum Temperature 300 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs