862E Series Information
| Manufacturer Part Number | 862E |
|---|---|
| Manufacturer | Dwyer Instruments |
| Product Series | 862E |
| Family Series | Dwyer Instruments Thermostats, 862E Series |
| Description | Explosion Proof Thermostat SPDT Switch Range -49 To 176 Degrees F |
| Power Method | 120 VAC, 240 VAC |
| System Electrical Rating | 120 VAC, 240 VAC |
| Display | Set Dial |
| Application | Modulating |
| Stages | 1 Heat/1 Cool |
| Heating Range | 36-82 °F |
| Cooling Range | 36-82 °F |
| Wi-Fi Enabled | No |
| Approvals | CSA, UL |
| Comments | Explosion Proof |
| Net Weight | 2.35 lbs |
| Gross Weight | 2.35 lbs |