Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

862MLS

Brady Signs & Signage

862MLS

Brady Signs & Signage
B-811 3.5X10 BLK/ORG BIOHAZARD
Item Number
862MLS
MFG Item Number
141650
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
862MLS
B-811 3.5X10 BLK/ORG BIOHAZARD

Series Information

Specifications

Specifications
Manufacturer Part Number 141650
Manufacturer Brady
Family Series Brady Signs & Signage
Description Biohazard Sign, Black on Orange, 3.5 H x 10 W, Magnetic Vinyl
Type Warning Signs
Background Color Orange
Legend Biohazard
Material Vinyl
Material Description Magnetic
Language English
Height 3.5 "
Width 10 "
Net Weight 1 lb
Gross Weight 1 lb