Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Cully-Minerallac Hole Making, Grit Hole Saw Series
86304
Cully-Minerallac Hole Making, Grit Hole Saw Series
6-7/8 CARBIDE GRIT HOLE SAW
This item cannot be canceled or returned
Description
Hole Making, Grit Hole Saw Series
6-7/8 CARBIDE GRIT HOLE SAW
Grit Hole Saw Series Information
Super Resistance to Heat, Wear and Abrasion Shock Resistant Back Carbide grit hole saws create clean holes in materials too hard or abrasive for standard bi‑metal saws, or so thin they would strip bi‑metal or chip carbide teeth.
Specifications
Specifications
Manufacturer Part Number
86304
Manufacturer
Cully-Minerallac
Product Series
Grit Hole Saw
Family Series
Cully-Minerallac Hole Making, Grit Hole Saw Series
Description
6-7/8 CARBIDE GRIT HOLE SAW
Hole Size
6-7/8 "
Material
Carbide
Depth
1-3/8 "
Net Weight
0 lbs
Gross Weight
0 lbs
86304
Cully-Minerallac Hole Making, Grit Hole Saw Series