Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
86331 MARS Terminals, BC 12-10 INSULATED 15PK
86331 MARS Terminals, BC 12-10 INSULATED 15PK
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
86331 |
| Manufacturer |
MARS |
| Family Series |
MARS Terminals |
| Description |
BC 12-10 INSULATED 15PK |
| Terminal Type |
Butt Connector |
| Wire Size Range |
12-10 AWG |
| Insulated |
Insulated |
| Color |
Red |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |