Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
86337
FENCE SIGN SUPPORT BRACKET W/HW 17
This item cannot be canceled or returned
Description
FENCE SIGN SUPPORT BRACKET W/HW 17
Specifications
Specifications
| Manufacturer Part Number |
86337 |
| Manufacturer |
Brady |
| Family Series |
Brady Signs & Signage |
| Description |
Fence Sign Support Bracket With Hardware - 17, 17 H x 0.08 D, Green |
| Type |
Fence Sign Holder Bracket |
| Material |
Steel |
| Net Weight |
0.37 lbs |
| Gross Weight |
0.37 lbs |
86337
Brady Signs & Signage