86343

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86343 Murrelektronik Transformers, Mts 1-Phase Safety Transformer, P:

MFG Item Number
86343

86343 Murrelektronik Transformers, Mts 1-Phase Safety Transformer, P:

MFG Item Number
86343
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
86343
Mts 1-Phase Safety Transformer, P:

Series Information

Specifications

Specifications
Manufacturer Part Number 86343
Manufacturer Murrelektronik
Family Series Murrelektronik Transformers
Description Mts 1-Phase Safety Transformer, P: 160Va In: 230/400Vac Out: 24Vac, For Screw And Din-Rail Mounting
Phase 1
Type Control and Safety Isolating
VA Rating 160 VA
Primary Voltage 230 V, 400 V
Secondary Voltage 24 V
Enclosed No
Mounting Fixed Hole
Operating Temperature -4-140 °F
Cover Included No
Approvals CE, cURus
Net Weight 6.7769 lbs
Gross Weight 6.7769 lbs