Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
86347 Murrelektronik Transformers, Mts 1-Phase Control And Isolation
86347 Murrelektronik Transformers, Mts 1-Phase Control And Isolation
This item cannot be canceled or returned
Description
Mts 1-Phase Control And Isolation
Specifications
Specifications
| Manufacturer Part Number |
86347 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Transformers |
| Description |
Mts 1-Phase Control And Isolation Transformer, P: 63Va In: 230/400Vac Out: 230Vac, For Screw And Din-Rail |
| Phase |
1 |
| Type |
Control and Safety Isolating |
| VA Rating |
63 VA |
| Primary Voltage |
230 V, 400 V |
| Secondary Voltage |
230 V |
| Enclosed |
No |
| Mounting |
Fixed Hole |
| Operating Temperature |
-4-140 °F |
| Cover Included |
No |
| Approvals |
CE, cURus |
| Net Weight |
2.6102 lbs |
| Gross Weight |
2.6102 lbs |
86347
Murrelektronik Transformers