86348

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86348 Murrelektronik Transformers, Mts 1-Phase Control And Isolation

MFG Item Number
86348

86348 Murrelektronik Transformers, Mts 1-Phase Control And Isolation

MFG Item Number
86348
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
86348
Mts 1-Phase Control And Isolation

Series Information

Specifications

Specifications
Manufacturer Part Number 86348
Manufacturer Murrelektronik
Family Series Murrelektronik Transformers
Description Mts 1-Phase Control And Isolation Transformer, P: 100Va In: 230/400Vac Out: 230Vac, For Screw
Phase 1
Type Control and Safety Isolating
VA Rating 100 VA
Primary Voltage 230 V, 400 V
Secondary Voltage 230 V
Enclosed No
Mounting Fixed Hole
Operating Temperature -4-140 °F
Cover Included No
Approvals CE, cURus
Net Weight 4.3871 lbs
Gross Weight 4.3871 lbs