Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86353 MARS Terminals, TANI .250 2 MALE-1 FEMALE 12PK

MFG Item Number
86353

86353 MARS Terminals, TANI .250 2 MALE-1 FEMALE 12PK

MFG Item Number
86353
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
86353
TANI .250 2 MALE-1 FEMALE 12PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86353
Manufacturer MARS
Family Series MARS Terminals
Description TANI .250 2 MALE-1 FEMALE 12PK
Terminal Type Disconnect - Coupler
Insulated Non-Insulated
Stud Size 1/4 "
Maximum Temperature 300 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs