Series Information
| Manufacturer Part Number | 86365 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Transformers |
| Description | Mts 1-Phase Safety Transformer, P: 250Va In: 230/400Vac +/- 15Vac Out: 24Vac, For Screw And Din-Rail |
| Phase | 1 |
| Type | Control and Safety Isolating |
| VA Rating | 250 VA |
| Primary Voltage | 230 V, 400 V |
| Secondary Voltage | 24 V |
| Enclosed | No |
| Mounting | Fixed Hole |
| Operating Temperature | -4-140 °F |
| Cover Included | No |
| Approvals | CE, cURus |
| Net Weight | 8.1349 lbs |
| Gross Weight | 8.1349 lbs |