864-12CHSC
Eaton's B-Line series Enclosures, Type 12 Hinge Screw Cover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
864-12CHSC Eaton's B-Line series Enclosures, Type 12 Hinge Screw Cover Series, 864-12CHSC
MFG Item Number
78205170296

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

864-12CHSC Eaton's B-Line series Enclosures, Type 12 Hinge Screw Cover Series, 864-12CHSC

MFG Item Number
78205170296
Item Number
864-12CHSC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 12 Hinge Screw Cover Series
Item #
864-12CHSC
864-12CHSC

Type 12 Hinge Screw Cover Series Information

  • Enclosure and Door are Fabricated from (16) Gauge Steel
  • Conforms to NEMA standard for Type 12 and Type 13
  • Continuous Hinge Cover Secured with Captive Screws

Specifications

Specifications
Manufacturer Part Number 78205170296
Manufacturer Eaton's B-Line series
Product Series Type 12 Hinge Screw Cover
Family Series Eaton's B-Line series Enclosures, Type 12 Hinge Screw Cover Series
Description 864-12CHSC
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 8 "
Nominal Width 6 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 4.622 lbs
Alternatives
WA080604GIE
WA080604GIE
Wiegmann Enclosures, WA-GIE Series