864-4XALC
Eaton's B-Line series Enclosures, Type 4X Lift-Off Cover, Aluminum Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

864-4XALC

Eaton's B-Line series Enclosures, Type 4X Lift-Off Cover, Aluminum Series

864-4XALC

Eaton's B-Line series Enclosures, Type 4X Lift-Off Cover, Aluminum Series
Enclosure, 8in.Hx6in.Wx4in.D, N4X,
Item Number
864-4XALC
MFG Item Number
78205170098
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4X Lift-Off Cover, Aluminum Series
Item #
864-4XALC
Enclosure, 8in.Hx6in.Wx4in.D, N4X,

Type 4X Lift-Off Cover, Aluminum Series Information

  • Enclosure and Cover are Fabricated From (14) Gauge, Type 5052‑H32 Aluminum
  • Conforms to NEMA Standard for Type 4, Type 4X, Type 12 and Type 13
  • Lift Off Cover with Print Pocket and Padlock Hasp with Sealing Hole Division

Specifications

Specifications
Manufacturer Part Number 78205170098
Manufacturer Eaton's B-Line series
Product Series Type 4X Lift-Off Cover, Aluminum
Family Series Eaton's B-Line series Enclosures, Type 4X Lift-Off Cover, Aluminum Series
Description Enclosure, 8in.Hx6in.Wx4in.D, N4X, Aluminum, Lift-Off Clamped Cover, Less Inner Panel
Material Aluminum
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Nominal Height 8 "
Nominal Width 6 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 2.353 lbs