Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
864-4XFCHQRC Eaton's B-Line series Enclosures, Type 4X Hinged Quick-Release Cover Series, Enclosure
MFG Item Number
78205152391
864-4XFCHQRC Eaton's B-Line series Enclosures, Type 4X Hinged Quick-Release Cover Series, Enclosure
MFG Item Number
78205152391
This item cannot be canceled or returned
Description
Enclosures, Type 4X Hinged Quick-Release Cover Series
Type 4X Hinged Quick-Release Cover Series Information
- Enclosures are Impact Resistant, Non‑Conductive, and Light‑Weight Hot Compression Molded Fiberglass Reinforced Polyester
- Conforms to NEMA Standard for Type 1, Type 3, Type 4X, Type 6P, Type 12
- Quick Release Cover with Padlocking Latches
Specifications
Specifications
| Manufacturer Part Number |
78205152391 |
| Manufacturer |
Eaton's B-Line series |
| Product Series |
Type 4X Hinged Quick-Release Cover |
| Family Series |
Eaton's B-Line series Enclosures, Type 4X Hinged Quick-Release Cover Series |
| Description |
Enclosure |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Padlockable Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3, NEMA 4X, NEMA 6P |
| Nominal Height |
10 " |
| Nominal Width |
8 " |
| Nominal Depth |
5 " |
| Approvals |
CSA, UL |
| Net Weight |
2.885 lbs |
| Gross Weight |
3.5 lbs |
864-4XFCHQRC
Eaton's B-Line series Enclosures, Type 4X Hinged Quick-Release Cover Series