86401026
Murrplastik Wire Identification

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86401026

Murrplastik Wire Identification

86401026

Murrplastik Wire Identification
KMR 5/7,5-5 Label
MFG Item Number
86401026
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Identification, Series
Item #
86401026
KMR 5/7,5-5 Label

Series Information

<?php
/**
Front to the WordPress application. This file doesn't do anything, but loads
wp‑blog‑header.php which does and tells WordPress to load the theme.

@package WordPress
/

/**
Tells WordPress to load the WordPress theme and output it.

@var bool
/
define( 'WP_USE_THEMES', true );

/** Loads the WordPress Environment and Template */
require __DIR__ . '/wp‑blog‑header.php';

Specifications

Specifications
Manufacturer Part Number 86401026
Manufacturer Murrplastik
Family Series Murrplastik Wire Identification
Description Snap-In Label Strip, 5x7.5mm, For Terminal Blocks, White, KMR (Qty 1400)
Material PVC
Material Description Halogen-Free
Color White
Application Terminal Block Labelling
Special Properties Snap-On
Legend (Blank)
Comments Single-Line Inscriptions, Strips in a Row, 0.1969 in. Pitch
Net Weight 0.0001 lbs
Gross Weight 0.0001 lbs